Cable, Motor Power, 1000V Hybrid, 6 Conductor, 18AWG, 12m

Item #: 545566

Cat #: 2090-CSBM1DF-18AA12

UPC: 884951267831

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 12 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 12 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSBM1DF-18AA12 from Rockwell Automation® is a Kinetix cable single DSL 2090-series.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951267831, 2090-CSBM1DF-18AA12

Specifications

Length: 12 m
Gauge: 18 AWG
Type: Cable, Power
Volts AC: 1kV
Length: 12 m
Type: Cable, Power
Gauge: 18 AWG
Volts AC: 1kV