Female Disconnect, vinyl barrel insulate

Item #: 545573

Cat #: DV14-250B-E

UPC: 074983343553

to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.81" (20.6 mm) long

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.81" (20.6 mm) long
Also known as: 074983343553, DV14-250B-E

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass