Breaker, Molded Case, 350A, 3P, 600VAC, 250VDC, Series C, NEMA K-Frame

Item #: 545613

Cat #: HKD3350

UPC: 786679319406

to view pricing and more.
Breaker, Molded Case, Series C, NEMA K-Frame, Type HKD, Cable In/Cable Out,3-Pole, 350 Amp, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip

Overview

Breaker, Molded Case, Series C, NEMA K-Frame, Type HKD, Cable In/Cable Out,3-Pole, 350 Amp, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679319406, HKD3350

Specifications

Amps: 350
Mounting: Panel
Poles: 3
Volts DC: 250
Type: Breaker; Molded Case
Volts AC: 600
Amps: 350
Poles: 3
Type: Breaker; Molded Case
Mounting: Panel
Volts DC: 250
Volts AC: 600