
Electronic Ballast, 3-Lamp, Instant Start, 120-277 Volt, T8
Item #: 545667
Cat #: IOPA3P32N35I
UPC: 781087124611
to view pricing and more.
Documents & Guides
Electronic Ballast, 3-Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W
Overview
Electronic Ballast, 3-Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Also known as: 781087124611, IOPA3P32N35I, laird ballast
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32, 28, 25 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Volts AC Range: | 120 - 277 |
| Type: | Instant Start, Electronic |
| Shape: | T8 (Tubular) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32, 28, 25 |
| Family / Style: | Optanium |