Encl FS GY MS 3Dr Gy insd LP 86x112x20

Item #: 545703

Cat #: A86M3E20LPG

UPC: 783510264345

to view pricing and more.
Free-Stand Multi-Door Type 12 LP Gray Inside 3Dr, 86.12x112.00x20.12, Gray, Steel

Overview

Free-Stand Multi-Door Type 12 LP Gray Inside 3Dr, 86.12x112.00x20.12, Gray, Steel

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments where mechanical interlock is required

Also known as: 783510264345, A86M3E20LPG

Specifications

Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 86.120 in
Depth: 20.120 in
Width: 112 in
Color: Gray
Finish: Powder Coated
Height: 86.120 in
Width: 112 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 20.120 in