Conduit Body, Type: E, Size: 1/2", Form 85, Aluminum

Item #: 54572

Cat #: E50-A

UPC: 781381246200

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, Size: 1/2 Inch, Form 85, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: C, Size: 1/2 Inch, Form 85, Material: Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381246200, E50-A

Specifications

Material: Die Cast Aluminum
Diameter: 1/2 in
Type: Type E
Material: Die Cast Aluminum
Type: Type E
Diameter: 1/2 in