IEC Contactor, 12 A, 110 V 50/60 Hz, AC, 3 NO Poles, 0 NO / 1 N

Item #: 545791

Cat #: 100-C12KD01

UPC: 662072606766

to view pricing and more.
IEC Contactor, 12 A, 110 V 50/60 Hz, AC, 3 NO Poles, 0 NO / 1 NC Contacts

Overview

IEC Contactor, 12 A, 110 V 50/60 Hz, AC, 3 NO Poles, 0 NO / 1 NC Contacts

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C12KD01 from Rockwell Automation® is a 12 A, 110 V 50/60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072606766, 100-C12KD01

Specifications

Family / Style: 100-C
Type: IEC Contactor
Family / Style: 100-C
Type: IEC Contactor