This product has been discontinued.
4
more

to view pricing and more.
Documents & Guides
Tradesman Pro Organizer Hacksaw Electrician's Bag, Pockets: 48, Dimensions: 14.5" x 17.75" x 13.12"
Overview
Tradesman Pro Organizer Hacksaw Electrician's Bag, Pockets: 48, Dimensions: 14.5" x 17.75" x 13.12"
Also known as: 092644554537, 55453HSB
Specifications
| Height: | 14 1/2 in |
| Length: | 17 3/4 in |
| Type: | Tool Bag |
| Width: | 13 in |
| Standards: | California Proposition 65 |
| Height: | 14 1/2 in |
| Type: | Tool Bag |
| Standards: | California Proposition 65 |
| Length: | 17 3/4 in |
| Width: | 13 in |