Operator Interface, 5.7" Grayscale, Touch Screen, Keypad, AC power

Item #: 545893

Cat #: 2711P-B6M20A8

UPC: 884951344587

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Grayscale, Touch Screen, Keypad, AC Power

Overview

Operator Interface, PanelView Plus 6, 5.7 Inch, Grayscale, Touch Screen, Keypad, AC Power
Also known as: 884951344587, 2711P-B6M20A8

Specifications

Mounting: Panel
Color: Gray
Size: 5.7 in
Volts AC: 24
Type: Operator Interface
Mounting: Panel
Size: 5.7 in
Type: Operator Interface
Color: Gray
Volts AC: 24