36 X 52MM 1 PIECE

Item #: 545945

Cat #: 800F-36VE100S

UPC: 612598844753

to view pricing and more.
Documents & Guides
AB 800F-36VE100S 36 X 52MM 1 PIECE RECTANGULAR 22MM 800F

Overview

AB 800F-36VE100S 36 X 52MM 1 PIECE RECTANGULAR 22MM 800F
Also known as: 612598844753, 800F-36VE100S

Specifications

Family / Style: 800F
Type: 22mm Legend Plates
Family / Style: 800F
Type: 22mm Legend Plates