Fitting, End Cap, 4" x 4" (100mm x 100mm

Item #: 54599

Cat #: FEC4X4BL

UPC: 074983565986

to view pricing and more.
2 x 2 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Black.

Overview

2 x 2 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Black.
Also known as: 074983565986, FEC4X4BL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Color: Black
Height: 4 in
Width: 4 in