Grounding Bushing, Size: 3", Wire Range: 14 - 2/0 AWG

Item #: 546236

Cat #: BGA300-14-20

UPC: 786210163000

to view pricing and more.
Documents & Guides
Grounding Bushing, Series: BlackJack, Size: 3 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Series: BlackJack, Size: 3 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

The Blackjack grounding bushing has to be threaded onto a conduit. it is simply placed in position on either a threaded or non-threaded rigid or IMC conduit, with the grounding lug in perfect position to accept the grounding wire - even in tight installations.

Also known as: 786210163000, BGA300-14-20

Specifications

Diameter: 3 in
Material: Aluminum
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Aluminum