Recp TVSS 15A 125V 2P3W W/Led WH

Item #: 546311
Cat #: 5250WS
UPC:
Sign In or Register to view pricing and more.
CWD 5250WS RECP TVSS 15A 125V 2P3W W/LED WH *** Discontinued ***

Overview

CWD 5250WS RECP TVSS 15A 125V 2P3W W/LED WH *** Discontinued ***
Also known as: 5250WS

Specifications

Amps: 15
Color: White
Type: Duplex, Straight Blade, Surge Protection
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Type: Duplex, Straight Blade, Surge Protection
NEMA Configuration: 5-15R
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)