10 Amp EFKB Front Cover with Pilot Light

Item #: 546367

Cat #: EFKBJ1U1

UPC: 781381100267

to view pricing and more.
Documents & Guides
10 Amp, 600V AC, 1 Device, EFKB Front Cover Only, Factory Sealed Cover Furnished with Pilot Light (Red, 6 Watt, 120V AC, Type 6S6 Lamp), (1) Momentary Pushbuttons and Face Mounting Screws. For use with EFD Type Outlet Boxes.

Overview

10 Amp, 600V AC, 1 Device, EFKB Front Cover Only, Factory Sealed Cover Furnished with Pilot Light (Red, 6 Watt, 120V AC, Type 6S6 Lamp), (1) Momentary Pushbuttons and Face Mounting Screws. For use with EFD Type Outlet Boxes.
Also known as: 781381100267, EFKBJ1U1

Specifications

Amps: 10
Gangs: 1
Volts AC: 600
Type: Pushbutton, Pilot Light
Amps: 10
Volts AC: 600
Gangs: 1
Type: Pushbutton, Pilot Light