Disconnect Switch, 60A, Open, Rotary, Fused, 3-Pole, Class J, UL98

Item #: 546373

Cat #: RDF60J-3

UPC: 051712402842

to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, Open, Rotary, Fused, 3-Pole, Class J, UL98, 600 Volt AC

Overview

Disconnect Switch, 60 Amp, Open, Rotary, Fused, 3-Pole, Class J, UL98, 600 Volt AC
Also known as: 051712402842, RDF60J-3

Specifications

Type: Disconnect Switch, Fused
Poles: 3
Mounting: Base, DIN Rail
Volts AC: 600
Amps: 60
Interrupt Rating DC: 200 kA
Type: Disconnect Switch, Fused
Mounting: Base, DIN Rail
Amps: 60
Poles: 3
Volts AC: 600
Interrupt Rating DC: 200 kA