Telescoping Multi Ladder

Item #: 546391

Cat #: MT-22

UPC: 051751065107

to view pricing and more.
Documents & Guides
Werner; Multiladder; Series Mt, Telescoping, Type I, Duty Rating; Ladder Height:5 - 9 Ft; Step Height: 5 - 9 Ft; Extension Height: 11 - 19 Ft; Material: Aluminum; Load Capacity: 300 Lb; Approx. Cu. Ft. Per Unit: 10.800; Step Width: 1 In; Scaffold Height: 1 - 4 Ft; Rails Outside Section: 2-5/8 In X 1-3/8 In; Rails Inside Section: 2-3/8 In X 1 In; Ladder Outside Section: 16 In Wide At Top; Ladder Inner Section: 14-3/4 In Wide

Overview

Werner; Multiladder; Series Mt, Telescoping, Type I, Duty Rating; Ladder Height:5 - 9 Ft; Step Height: 5 - 9 Ft; Extension Height: 11 - 19 Ft; Material: Aluminum; Load Capacity: 300 Lb; Approx. Cu. Ft. Per Unit: 10.800; Step Width: 1 In; Scaffold Height: 1 - 4 Ft; Rails Outside Section: 2-5/8 In X 1-3/8 In; Rails Inside Section: 2-3/8 In X 1 In; Ladder Outside Section: 16 In Wide At Top; Ladder Inner Section: 14-3/4 In Wide

The light weight MT-22 22ft reach Multi-Position Ladder is versatile and easy to transport. The adjustable telescoping design allows the ladder to be used in 5 different positions -- Twin Stepladder, Stairway Stepladder, Extension Ladder, Wall Ladder and as 2 Scaffold Bases. In the Stepladder mode, this hybrid ladder can be used for one or two person jobs with a duty rating of 300lb per side. The feet are slip resistant and the ends of the multi-position ladder are flared for firm support. Smooth curved rails allow for comfortable climbing. With its many uses, this Multi-Position Ladder fits all your climbing needs.


Also known as: 051751065107, MT-22

Specifications

Material: Aluminum
Material: Aluminum