1-4/0 STR 3/4 POST 1 CON

Item #: 5464

Cat #: KC28

UPC: 781810256251

to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, 5/8" Stud, 1-3/4" Height, B=3/4"

Overview

Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, 5/8" Stud, 1-3/4" Height, B=3/4"

BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.

Also known as: 781810256251, KC28

Specifications

Material: Copper
Size: 1/4 in
Standards: California Proposition 65
Allowable Gauge Range: 10 - 8
Material: Copper
Standards: California Proposition 65
Size: 1/4 in
Allowable Gauge Range: 10 - 8