SQD JDA262004 MOLDED CASE CIRCUIT

Item #: 546427

Cat #: JDA262004

UPC: 785901912408

to view pricing and more.

Overview

SQD JDA262004 MOLDED CASE CIRCUIT BREAKER 600V 200A
Also known as: 785901912408, JDA262004

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Amps: 200
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Mounting: Panel
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 14 kA