CENTER JUMPER, 8 MM

Item #: 54657

Cat #: 1492-CJ8-5

UPC: 662468435321

to view pricing and more.
Documents & Guides
AB 1492-CJ8-5 CENTER JUMPER, 8 MM,

Overview

AB 1492-CJ8-5 CENTER JUMPER, 8 MM,
Also known as: 662468435321, 1492-CJ8-5

Specifications

Mounting: Screw
Family / Style: 1492
Color: Gray
Poles: 5
Mounting: Screw
Color: Gray
Family / Style: 1492
Poles: 5