Wireway 90° Elbow, Type 1, Combo Opening, 10" x 10", Steel, Gray

Item #: 546707

Cat #: L101090

UPC: 786725394555

to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Combo Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 x 10 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Combo Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 x 10 Inch

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725394555, L101090

Features & Benefits

  • Carbon steel 90 degrees elbow fitting.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 10 in
Standards: California Proposition 65
Knockouts: No
Color: Gray
Material: Steel
Number of Knockouts: 0