Junction Box, NEMA 3/4, Screw Cover, Gasketed, 8" x 8" x 4", Steel

Item #: 546730

Cat #: WA080804GSC

UPC: 786725310159

to view pricing and more.
Documents & Guides
Junction Box, NEMA 3/4, Screw Cover, Gasketed, 8 Inch x 8 Inch x 4 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 3/4, Screw Cover, Gasketed, 8 Inch x 8 Inch x 4 Inch, Steel/Gray Powder Coat

Designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.

Also known as: 786725310159, WA080804GSC

Features & Benefits

  • Bodies and covers fabricated from 14 gauge carbon steel
  • Seams are continuously welded and ground smooth
  • Cover contains closed cell oil resistant neoprene gasket
  • Enclosure comes with stainless steel cover screws which thread into sealed wells to prevent liquid, dust, etc. from entering into the box through the screw holes
  • Ground stud located in door
  • No holes, knockout, or rear mounting holes

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3, NEMA 4
Depth: 4 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3, NEMA 4
Mounting: Surface
Material: Steel
Standards: California Proposition 65