Selector Handle Shaft, 6 x 330 mm

Item #: 546745

Cat #: OXS6X330

UPC: 417019365851

to view pricing and more.
Selector Handle Shaft. Size: 6 x 330 mm (12.99"). For use with Selector Handles.

Overview

Selector Handle Shaft. Size: 6 x 330 mm (12.99"). For use with Selector Handles.

OXS6X330 SHAFT for selector handle

Also known as: 417019365851, OXS6X330

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 12.990 in
Diameter: 6 mm
Length: 12.990 in
Type: Accessories, Shaft