Weatherproof Box, FSCC Type, 1 Gang, (2) 1" Outlets, 2.375" Deep, Non-Metallic

Item #: 546784

Cat #: 5133546

UPC: 088700021341

to view pricing and more.
Exposed Box, Type FSCC, 1-Gang, 1 Inch

Overview

Exposed Box, Type FSCC, 1-Gang, 1 Inch
Also known as: 088700021341, 5133546

Specifications

Color: Gray
Gangs: 1
Material: PVC
Number of Threaded Outlets: 2
Threaded Outlet Diameter: 1 in
Color: Gray
Material: PVC
Threaded Outlet Diameter: 1 in
Gangs: 1
Number of Threaded Outlets: 2