Enclosure With Window, NEMA 4/12, Concept Series, 16 x 12 x 6", Steel/Light Gray

Item #: 54679

Cat #: CSD16126WLG

UPC: 783510162696

Sign In or Register to view pricing and more.
Enclosure With Window, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 16 x 12 x 6 Inch, Steel With Light Gray Powder Coat Finish

Overview

Enclosure With Window, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 16 x 12 x 6 Inch, Steel With Light Gray Powder Coat Finish
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510162696, CSD16126WLG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Material: Steel
Height: 16 in
Depth: 6 in

Customer Reviews

No reviews for this product
(0)