16 GA MTW 90C BLU 4X500'SPL

Item #: 546823

Cat #: 76512.18.07

UPC: 079407965120

to view pricing and more.
Documents & Guides
Hook-Up Wire UL Types MTW, TFF, AWM and CSA TEW 90¦C 600V MTW, TFF 105¦C 600V AWM/TEW, 16 GA MTW 90C Blue 4X500'SPL

Overview

Hook-Up Wire UL Types MTW, TFF, AWM and CSA TEW 90¦C 600V MTW, TFF 105¦C 600V AWM/TEW, 16 GA MTW 90C Blue 4X500'SPL
Also known as: 079407965120, 76512.18.07

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 16 AWG