Locking Plug, 15A, 125/250V, 2P3W, L5-15P, Black & White Nylon

Item #: 54683
Cat #: HBL4720C
UPC: 783585171159
Sign In or Register to view pricing and more.
Documents & Guides
Twistlock, Industrial Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black & White

Overview

Twistlock, Industrial Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black & White
The Hubbell HUBHBL4720C Twist-Lock® Insulgrip® Plug features an individually molded face for each blade configuration and roomy wiring chamber that provides ample space for wiring. The ribbed nylon housing provides a secure grip that’s impact and chemical resistant.
Also known as: 783585171159, HBL4720C

Specifications

Type: Locking Plug
Volts AC: 120, 240
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: L5-15P
Type: Locking Plug
Color: Black/White
Material: Nylon
Volts AC: 120, 240
Amps: 15
NEMA Configuration: L5-15P

Customer Reviews

No reviews for this product
(0)