Safety Contactor, 16A, Line Side, 24VDC (w/Elec. Coil), 4NO, 2NO 2NC.

Item #: 546906

Cat #: 100S-C16EJ422C

UPC: 885630152066

to view pricing and more.
Documents & Guides
Safety Contactor,16 Amp, 24 Volt AC/DC Electronic Coil,4 Normally Open Poles,2 Normally Open & 2 Normally Closed , Line Side Coil Termination, Standard Contact

Overview

Safety Contactor,16 Amp, 24 Volt AC/DC Electronic Coil,4 Normally Open Poles,2 Normally Open & 2 Normally Closed , Line Side Coil Termination, Standard Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C16EJ422C from Rockwell Automation® is a 16 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 4 normally open power poles. It has 2 normally open and 2 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630152066, 100S-C16EJ422C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Volts AC Control: 24
Amps: 16
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Amps: 16
Type: Safety, Contactor
Volts AC Control: 24
Standards: Build America Buy America Compliant