BREAKER 25A 1P 120V 22K

Item #: 547062

Cat #: Q125H

UPC: 783643167001

Sign In or Register to view pricing and more.
Documents & Guides
ITE Q125H BREAKER 25A 1P 120V 22K QPH

Overview

ITE Q125H BREAKER 25A 1P 120V 22K QPH
Also known as: 783643167001, Q125H

Specifications

No Specifications Available