Motion servo drive, Lexium 32, single phase supply voltage 115/230 V, 0.3/0.5 kW

Item #: 547105

Cat #: LXM32MU90M2

UPC: 606480076834

Sign In or Register to view pricing and more.
Motion servo drive, Lexium 32, single phase supply voltage 115/230 V, 0.3/0.5 kW

Overview

Motion servo drive, Lexium 32, single phase supply voltage 115/230 V, 0.3/0.5 kW

This product is part of the Lexium 32 range, an offer of motion servo drives for machines from 0.15kW to 7kW. The AC motion servo drive for one axis, features with an integrated EMC filter, compact drive with analogue inputs and pulse train. It provides 2 capture, 2 safety, 4 logic discrete inputs and 3 discrete outputs. Thanks to its compact design this servo drive enables to save on cabinet space and size, reduces the machine footprint and decreases costs. It is a motion servo drive with a rated supply voltage of 100V to 120V, 200V to 240V (single phase), a continuous output current of 3A at 8kHz and a continuous power of 900W at 230V. It is furnished with terminal for electrical connection and RJ45 connector for Modbus integrated communication interface. CANopen, CANmotion, Ethernet/IP, EtherCAT, Profibus, DeviceNet possible with option card. It is an IP20 rated product. Its dimensions are 68mm (Width) x 237mm (Depth) x 270mm (Height). It weighs 1.8kg. This product is certified by CE, CSA, RoHS, TUV and UL. It meets EN/IEC 61800-3 and EN/IEC 61800-5-1 standards. This product is compatible with servo motors BMH and BSH. Servo drive range with four servo drive models and two servo motor families plus an intelligent selection of options. It provides you with the drive and motor combination that has exactly the right power, performance and functionality.

Also known as: 606480076834, LXM32MU90M2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65