This product has been discontinued.

Compression Lug, 1-Hole, Copper, Short Barrel, 6 AWG, 5/16" Stud
Item #: 54714
Cat #: LCAS6-56-L
UPC: 074983225231
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, 5/16", Short Barrel, 6 AWG Copper, Inspection Window, Tin-Plated, Color Coded Blue
Overview
Compression Lug, Copper, 1-Hole, 5/16", Short Barrel, 6 AWG Copper, Inspection Window, Tin-Plated, Color Coded Blue
Also known as: 074983225231, LCAS6-56-L
Specifications
| Color: | Blue |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Stud Size: | 5/16 in |
| Allowable Gauge Range: | 6 |
| Color: | Blue |
| Mounting: | 1-Hole |
| Stud Size: | 5/16 in |
| Material: | Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 |