This product has been discontinued.

1.25 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250Vm BULK
Item #: 547145
Cat #: BK/GDB-V-1.25A
UPC: 051712139199
to view pricing and more.
1.25 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250Vm BULK1.25 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK
Overview
1.25 Amp Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250Vm BULK1.25 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK
Also known as: 051712139199, BK/GDB-V-1.25A
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 1.250 |
| Speed: | Fast Acting |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 1.250 |