Enclosure 36.00x30.00x16.00

Item #: 54716

Cat #: CSD363016LG

UPC: 783510162092

Sign In or Register to view pricing and more.
Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 36.00x30.00x16.00, Material/finish: Steel/ltgray

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 36.00x30.00x16.00, Material/finish: Steel/ltgray

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510162092, CSD363016LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 30 in
Depth: 16 in
Material: Steel
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 30 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Depth: 16 in
Height: 36 in