This product may not be available in all locations.

Legend Plate,"OPEN COVER TO OPERATE"/"PULL-TO-START-PUSH-TO-STOP"
Item #: 54719
Cat #: 800H-W174L
UPC: 662073319221
to view pricing and more.
Documents & Guides
Legend Plate, For Padlocking Cover, Text "OPEN COVER TO OPERATE" on Front, "PULL-TO-START-PUSH-TO-STOP" on Back, NEMA 4/4X/13, 30 mm
Overview
Legend Plate, For Padlocking Cover, Text "OPEN COVER TO OPERATE" on Front, "PULL-TO-START-PUSH-TO-STOP" on Back, NEMA 4/4X/13, 30 mm
Also known as: 662073319221, 800H-W174L
Specifications
| Type: | Padlock Cover, Legend Plate |
| Color: | Red |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Type: | Padlock Cover, Legend Plate |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Material: | Plastic |
| Standards: | Build America Buy America Compliant |