ABB S501-K37 MCB S500 1P K 37A

Item #: 547240
Cat #: S501-K37
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S501K37
Also known as: S501-K37

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 37
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 37
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)