COMFORT PANEL - 520x400x191 MM

Item #: 547272

Cat #: 6372543

UPC: 639889857858

to view pricing and more.
Documents & Guides
No Documents Available
Comfort Panel, Support arm connection + 130 mm, material: Enclosure: Extruded aluminium section, Corner pieces: Die-cast zinc, Corner protectors: Plastic, color: Enclosure: Natural anodised., Corner pieces: RAL 7035, Corner protectors: similar to RAL 7024, description: Operating housing in a stylish / slimline design made from extruded aluminium sections for effective heat dissipation, with support arm cut-out + 130 mm or rectangular 120 x 65 mm to fit support arm system CP 60 / 120 / 180, service access from the front or rear, uniform all-round mounting channels for individual installation of accessories without machining, protection category IP 65, produkt group: The right enclosure to suit any application. Different designs for individual adaptation to your respective requirements. Huge range of standard products available from stock. Matched to the Rittal support arm and stand systems.

Overview

Comfort Panel, Support arm connection + 130 mm, material: Enclosure: Extruded aluminium section, Corner pieces: Die-cast zinc, Corner protectors: Plastic, color: Enclosure: Natural anodised., Corner pieces: RAL 7035, Corner protectors: similar to RAL 7024, description: Operating housing in a stylish / slimline design made from extruded aluminium sections for effective heat dissipation, with support arm cut-out + 130 mm or rectangular 120 x 65 mm to fit support arm system CP 60 / 120 / 180, service access from the front or rear, uniform all-round mounting channels for individual installation of accessories without machining, protection category IP 65, produkt group: The right enclosure to suit any application. Different designs for individual adaptation to your respective requirements. Huge range of standard products available from stock. Matched to the Rittal support arm and stand systems.
Also known as: 639889857858, 6372543

Specifications

No Specifications Available