Gate Valve Lockout Device for 2.5" - 5.0

Item #: 547327

Cat #: PSL-V4

UPC: 074983241750

to view pricing and more.
Documents & Guides
Gate valve lockout, accommodates 2.50" – 5.00" diameter handle, red.

Overview

Gate valve lockout, accommodates 2.50" – 5.00" diameter handle, red.
Also known as: 074983241750, PSL-V4

Specifications

Color: Red
Color: Red