BUSS RD600-3 Switch 600A Non-F 3P U

Item #: 547352

Cat #: RD600-3

UPC: 051712402569

to view pricing and more.
Documents & Guides
BUS RD600-3 SWITCH 600A NON-F

Overview

BUS RD600-3 SWITCH 600A NON-F
Also known as: 051712402569, RD600-3

Specifications

Amps: 600
Length: 5.500 in
Amps: 600
Length: 5.500 in