Breaker, Miniature, 50A, 480Y/277VAC, 3P, Trip Curve C

Item #: 54737

Cat #: 1492-SP3C500

UPC: 611320049480

to view pricing and more.
Documents & Guides
Breaker, Miniature, 50 Amp, 480Y/277 Volt AC, 3 Pole, Trip Curve C, Inductive Load

Overview

Breaker, Miniature, 50 Amp, 480Y/277 Volt AC, 3 Pole, Trip Curve C, Inductive Load
Also known as: 611320049480, 1492-SP3C500

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Poles: 3
Volts AC: 277, 480Y
Amps: 50
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C