Fiber converter module, Modicon X80, multimode

Item #: 547392
Cat #: BMXNRP0200
UPC: 785901151289
Sign In or Register to view pricing and more.

Overview

Fiber converter module, Modicon X80, multimode
This fiber converter is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). It supports multimode and hot swap function. It is a fibre optic repeater with a current of 200mA and a rated voltage of 24V. It offers 1310nm wavelength. This product is robust, high quality and based on the latest innovative technology. The optic repeater has 2 RJ45 with 100BASE-TX port, 2 fibre optic with 100BASE-FX port Ethernet ports with 0m to 2000m operating distance. It is an IP20 rated product. Its dimensions are 32mm (width) x 86mm (depth) x 100mm (height) and weighs 203g. It is suitable for medium to large process applications. This product is certified by CE, Merchant Navy, GOST, C-Tick. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This product is compatible with the entire range of Modicon controllers. The repeater is linked to CRA drop adapters by means of Ethernet Interlink cables. Modicon X80 is a common platform of modules that reduces maintenance and training costs with same spare parts in stock, and unique training for various Programmable Automation Controllers (PAC).
Also known as: 785901151289, BMXNRP0200

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)