Watertight Locking Connector, 20A, 3PH Delta 250. Gray

Item #: 54740

Cat #: HBL2423SW

UPC: 783585231389

to view pricing and more.
Documents & Guides
Locking Connector Body, TwistLock, Watertight Safety Shroud, 20A, 3-Phase Delta 250V AC, 3-Pole, 4-Wire Grounding, L15-20R, Screw Terminal, Gray

Overview

Locking Connector Body, TwistLock, Watertight Safety Shroud, 20A, 3-Phase Delta 250V AC, 3-Pole, 4-Wire Grounding, L15-20R, Screw Terminal, Gray
Also known as: 783585231389, HBL2423SW

Features & Benefits

  • UL Type 4X Environmental seal protects connection while in use.
  • One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments
  • Closure cap is included for environmental seal when device is not in use
  • Superior cord grip design protects terminations from excess strain.

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 20
Volts AC: 250
Material: Nylon
NEMA Configuration: L15-20R
Type: Grounding, Connector
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 250
NEMA Configuration: L15-20R