
to view pricing and more.
The low profile cable tie mount in natural is designed to keep cable bundles close to mounting surface where overhead space is limited. It is 1.22" long x 1.22" wide (30.1 x 30.1 mm) and is mounted with a user supplied adhesive. It is made of nylon 6.6, w
Overview
The low profile cable tie mount in natural is designed to keep cable bundles close to mounting surface where overhead space is limited. It is 1.22" long x 1.22" wide (30.1 x 30.1 mm) and is mounted with a user supplied adhesive. It is made of nylon 6.6, w
Also known as: 074983580002, AM2-C
Specifications
| Color: | Natural |
| Mounting: | Adhesive |
| Length: | 1.220 in |
| Material: | Nylon |
| Width: | 1.220 in |
| Color: | Natural |
| Length: | 1.220 in |
| Width: | 1.220 in |
| Mounting: | Adhesive |
| Material: | Nylon |