
4" Square Box, Drawn, Metallic, 2-1/8" Deep, Steel
Item #: 547482
Cat #: D4SDB-CKO
UPC: 835243011816
to view pricing and more.
Documents & Guides
4 Inch Square Box, Drawn, Metallic, 2-1/8 Inch Deep, Side Knockouts: (8) 1/2 Inch and (4) Concentric Knockouts, Bottom Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Furnished With Ground Screw, Steel
Overview
4 Inch Square Box, Drawn, Metallic, 2-1/8 Inch Deep, Side Knockouts: (8) 1/2 Inch and (4) Concentric Knockouts, Bottom Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Furnished With Ground Screw, Steel
Also known as: 835243011816, D4SDB-CKO
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |