3" PVC 90° Elbow, 48" Radius, Schedule 80, Gray, Bell End

Item #: 547495

Cat #: 3009048ELBBE80

UPC: 887000435113

to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray, Bell End

Overview

3 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray, Bell End
Also known as: 887000435113, 3009048ELBBE80

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 48 in
Diameter: 3 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80
Sweep Radius: 48 in