Breaker, Miniature, 15A, 480Y/277VAC, 96VDC, 2P, Trip Curve D

Item #: 54750

Cat #: 1492-SP2D150

UPC: 611320048995

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 15 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve D, Highly Inductive Load

Overview

Breaker, Miniature, 15 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve D, Highly Inductive Load
Also known as: 611320048995, 1492-SP2D150

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 15
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 15