Harmony XB5, HXB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb

Item #: 547503

Cat #: ZBW915

UPC: 389110100641

to view pricing and more.
Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb

Overview

Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb

This Harmony ZB, orange lens cap has a round shape. It is compatible with Harmony XB4 and XB5 push button with flush push and BA9s base. This lens cap provides clear visual feedback on the status of your machines. It is easily installed and replaced on compatible illuminated push buttons with flush push and BA9s base. It is clearly distinguishable visually at a distance due to its clear color of lens, enabling complex machine statuses to be read at a glance. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110100641, ZBW915

Specifications

Standards: California Proposition 65
Standards: California Proposition 65