Current Transformer Enclosure, Screw Cover, NEMA 3R

Item #: 547514

Cat #: 244811-RTCT

UPC: 782051448115

to view pricing and more.
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 24 x 48 x 11 Inch

Overview

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 24 x 48 x 11 Inch
Also known as: 782051448115, 244811-RTCT

Specifications

Depth: 11 in
Mounting: Surface
Height: 24 in
Width: 48 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 24 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 48 in