Enclosure, NEMA 4/12, Concept Style, 48" x 36" x 12"

Item #: 54754

Cat #: CSD483612LG

UPC: 783510161798

Sign In or Register to view pricing and more.
Enclosure, Concept Style, NEMA 4/12, 48 x 36 x 12 Inch, Steel/Light Gray, Wall Mount

Overview

Enclosure, Concept Style, NEMA 4/12, 48 x 36 x 12 Inch, Steel/Light Gray, Wall Mount

nVent HOFFMAN HOFCSD483612LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510161798, CSD483612LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Height: 48 in
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4
Height: 48 in
Material: Steel
Mounting: Surface
Width: 36 in
Depth: 12 in