3/8 X 3" Sleeve Anchors ( Hex Head ) Zinc Plated

Item #: 547568

Cat #: SA38300

UPC: 781002593409

Sign In or Register to view pricing and more.
Documents & Guides
Sleeve Anchor Hex Head. Size: 3/8" Drill Bit, 3" Length. Min Embedment: 1-5/8". Zinc Plated. Box Quantity: 50. *Dottie Part # 59340.*

Overview

Sleeve Anchor Hex Head. Size: 3/8" Drill Bit, 3" Length. Min Embedment: 1-5/8". Zinc Plated. Box Quantity: 50. *Dottie Part # 59340.*

Sleeve Anchors are a preassembled expanding anchor manufactured for use in concrete, cement, block, thin wall/solid concrete, brick or stone. Due to it's unique design, it can also be used in soft concretes because the compression load can be distributed over a longer length. It comes in both acorn and hex head and can be manufactured in stainless steel upon request. For installation instructions and weight loads, reference technical data sheet.

Also known as: 781002593409, SA38300

Specifications

Diameter: 3/8 in
Length: 3 in
Material: Steel
Diameter: 3/8 in
Material: Steel
Length: 3 in