MTR SKT CT RATED 6 PT

Item #: 547620

Cat #: 1006CTB

UPC: 782051310108

to view pricing and more.
Documents & Guides
MTR SKT CT RATED 6 PT

Overview

MTR SKT CT RATED 6 PT
Also known as: 782051310108, 1006CTB

Specifications

Jaws: 6
Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Jaws: 6
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
Sockets: 1