Panelboard, Can, NEMA 1, 44" x 20" x 5-3/4"

Item #: 54767
Cat #: B44
UPC: 783643189195
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Can, Galvanized Steel, 44 Inch x 20 Inch x 5.75 Inch, NEMA 1, Type P2

Overview

Panelboard Can, Galvanized Steel, 44 Inch x 20 Inch x 5.75 Inch, NEMA 1, Type P2
This new generation of panelboard products represents the high level of engineering innovation expected from Siemens. With flexibility and strength added to the existing rugged and durable panelboard family, Siemens panelboards are extremely easy to install. These newer designs also simplify wiring and reduce material requirements, saving additional installation time. Siemens also offers unassembled panelboards, which are designed to meet shorter lead time requirements.
Also known as: 783643189195, B44

Specifications

Height: 44 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Depth: 5.750 in
Height: 44 in
IP/NEMA Rating: NEMA 1
Depth: 5.750 in
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)